Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Automotive Brakes
ABS Equipment
Adapter 320mm Kea/hdscs Connector
By WABCO
Order Code:
ZT5351441S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/automotive/abs-equipment/adapter-320mm-kea-hdscs-connector/p/ZT5351441S
Add to quotation
View all ABS Equipment
Description
WABCO Adapter 320MM Kea/hdscs Connector 4410350580
Specifications
Specifications for Adapter 320mm Kea/hdscs Connector
Product Type
ABS Sensors
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome