Quantity | Price | Discount |
---|---|---|
1 - 4 | £7.29 | 0% |
5 - 9 | £7.00 | 4% |
10 - 19 | £6.71 | 8% |
20 - 49 | £6.42 | 12% |
50 + | £6.12 | 16% |
The D/ISHA1 is a concentrated all year round protection anti-freezing liquid type with low freezing point, designed for all engine types including full-aluminium ones. This D/ISHA1 S Hook 1litre blue liquid protects the cooling systems against damage by freeze to -36deg;C and corrosion. Also the S Hook D/ISHA1 will keep you car cooler in summer months, so getting all year round protection for a great low price. Antifreeze blue is the optimum composition of top grade ethylene glycol, combined with treated, de-mineralized water and high-performance additive package that prevents formation of rust and scum. The S Hook antifreeze will protect and help to prolong the pump bearing service life, prevent water pump seizure and other rubber parts of the cooling system from dry out and cracking. D/ISHA1 Antifreeze blue is notable for its high heat-transfer capacity, low viscosity, excellent detergency. 1 litrePasses BS6580: 2010