Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Fluids & Chemicals
Antifreeze & Coolant
Corguard 4L Ready to Use
By PRESTONE
Order Code:
ZT4070773S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.59
5%
10 +
£25.19
10%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/automotive/antifreeze-and-coolant/corguard-4l-ready-to-use/p/ZT4070773S
Add to quotation
View all Antifreeze & Coolant
Description
Add to Any Colour Antifreeze/Coolant
10 Year/300, 000 Mile Protection
Protects from -37°C to 129°c
Tags:
#BulkDiscount
Specifications
Specifications for Corguard 4L Ready to Use
Product Type
Antifreeze & Coolants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome