Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Fluids & Chemicals
Antifreeze & Coolant
Corguard Conc 1L Antifreeze - PAFR0042B
By PRESTONE
Order Code:
ZT3718586S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.33
6%
10 +
£9.67
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/automotive/antifreeze-and-coolant/corguard-conc-1l-antifreeze-pafr0042b/p/ZT3718586S
Add to quotation
View all Antifreeze & Coolant
Description
CORGUARD CONC 1L ANTIFREEZE PAFR0042B
Tags:
#BulkDiscount
Specifications
Specifications for Corguard Conc 1L Antifreeze - PAFR0042B
Product Type
Antifreeze & Coolants
Volume
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome