Glacelf Neotech Organic Antifreeze Premium Engine Coolant - 1L

Order Code: ZT4779870S

£15.99 Inc VAT (20%)


Description

Glacelf Neotech is a "very-long-life" premium engine antifreeze based on monoethylene glycol and Organic Additive Technology (OAT) that provides year-round frost and excellent corrosion, freeze and boil protection. The antifreeze can withstand high temperatures thanks to the increased oxidation stability and compensates the negative effects of potential flux contamination.
Glacelf Neotech is designed to cope with the most extreme engine conditions in both passenger cars and heavy-duty applications.
Glacelf Neotech contains no 2-EHA, nitrite and borate. It is also compliant with EU CO2 emission performance standards.
Glacelf Neotech ensures long-lasting protection thanks to the OAT backbone with virtually non-depleting organic corrosion inhibitors.
Suitable for use in combustion engines and Battery Electric Vehicles in automotive and heavy-duty applications if there is no requirement on electrical conductivity.
Glacelf Neotech antifreeze is recommended to be diluted with deionised or distilled water to prepare the ready-to-use dilutions for optimal performance and controlled quality. It is recommended to use at least 33vol% of Glacelf Neotech in the coolant solution. This provides an initial freezing point of -18°C. Mixtures with more than 70 vol% Glacelf Neotech in water are not recommended.
Glacelf Neotech can be used for cooling systems made of iron, steel, aluminium as well as copper alloy.
Organic technology ensures a long-term action to offer maximum protection against any type of corrosion, erosion and cavitation, even at high temperatures.
The organic additives in Glacelf Neotech give the coolant:
Chemical neutrality (pH7.5 - 9)
A reserve of alkalinity to neutralize the acids resulting from the combustion gases
Resistance to foaming
Excellent hard water stability avoiding the formation of insoluble deposits
Prevents the formation of gels or deposits in the cooling system.
Carefully selected additives to reduce environmental impact.
Standards and Approvals:
ASTM D3306
ASTM D6210
CNS GB 27943.1-2022
JIS K 2234-2018
UNE 26-361-88/1
CES 14439
CES 14603
CNH MAT 3724
DTFR 29C110
FIAT 9.55523
FORD WSS-M97-B44-D
GMW 18270
GMW 3420
KOMATSU KES 07.892
MAN 324 TYPE SNF
SKODA 61-0-0257
VW TL 774 D (G12)
VW TL 774 F (G12+)
CAT P/N GCM34
CNH MAT 3624
DETROIT DIESEL DFS93K217
DEUTZ DQC CB-14
RENAULT TRUCKS RTCS-2
VOLVO VCS-2
JAGUAR LAND ROVER STJLR.03.5212

See full description
Specifications for Glacelf Neotech Organic Antifreeze Premium Engine Coolant - 1L
  • Product Type
    Engine Coolant
  • Volume
    1L