Red Anti-Freeze 1L

Order Code: ZT4953902S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

Granville Red Anti-Freeze 1L Granville Rapid Cool Red Antifreeze and Coolant is an ethylene glycol based engine coolant concentrate, which uses Organic Acid Inhibitor Technology (OAT) and is free from nitrates, amines, phosphates, borates and silicates. Granville Rapid Cool has a 5 year or 250, 000km life and should be changed whichever is the sooner. Unlike traditional coolants which employ inorganic inhibitors, Rapid Cool Red has excellent hard water stability and very low inhibitor depletion rates.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Red Anti-Freeze 1L
  • Product Type
    Anti-Freeze
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome