Cooling Neck Scarf Blue

Order Code: ZT1067046S

£6.99 Inc VAT (20%)
£7.9912.5% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Cooling Neck Scarf Blue

Specifications for Cooling Neck Scarf Blue
  • Colour
    Blue
  • MFR Part No.
    CV05BLU
  • Width
    34cm
  • Length
    43cm
  • Weight
    0.028kg
  • Pack Quantity
    12
  • Fabric Weight
    0.028kg
  • Height
    35cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome