Lfs Refrescar Hair Conditioner 2 x 5 Litre

Order Code: ZT2427692S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.695%
10 +£23.3910%


Description

London Fine Soaps Refrescar Hair Conditioner has exotic fragrances with a warm eucalyptus cream base.
- A luxurious conditioner which moisturises and fortifies parched or damaged hair. - Easy to apply and rinse out, it instantly leaves hair feeling silky and full of vitality. - Will help stimulate your hair growth, strengthen hair follicles, improve scalp circulation and condition. - Made in the UK for Women & Men, Sulphate Free, Paraben free for your hair and scalp health. - Brings back the life to dull hair, hair with no body or bounce and brings back life to dyed hair
Useable as a hand-wash, body-wash and hair shampoo, the five litre size is perfect for refilling shower gel and soap dispensers where needed. The London Fine Soaps packaging allows practical transport and handling with a designated easy-carry handle whilst also being safe and identifiable for storage thanks to its secure cap and branding.
London Fine Soaps Refrescar Hair Conditioner has mild cleaning ingredients and the balanced pH of this soap will leave you gently refreshed, whilst the moisturising properties will help protect the skin against dryness. London Fine Soaps Refrescar Hair Conditioner was specially developed for commercial customers for whom quality and image count. London Fine Soaps Professional is the business to business division of London Fine Soaps that is strategically focused on providing high performance branded washing & bathing products to the Away from Home Market. Our philosophy is always to create products which delight end users and deliver customer perception benefits to the businesses and organisations that use those products.

See full description
Specifications for Lfs Refrescar Hair Conditioner 2 x 5 Litre
  • Size
    5L
  • Product Type
    London Fine Soaps
  • Colour
    White
  • Material
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome