Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Automotive Accessories - Various
Aluminium Polish & Cleaner 75ml Tube - 1061824
By Autosol
Order Code:
ZT3599784S
£11.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.49
0%
5 - 9
£10.92
5%
10 - 19
£10.34
10%
20 +
£9.77
15%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
11.49
https://www.zoro.co.uk/shop/automotive/automotive-accessories-various/aluminium-polish-and-cleaner-75ml-tube-1061824/p/ZT3599784S
Add to quotation
View all Automotive Accessories - Various
Description
Easy to use
Removes grime and fine scratches & leaves a shiny finish that protects
?Non Abrasive
Tags:
#BulkDiscount
Specifications
Specifications for Aluminium Polish & Cleaner 75ml Tube - 1061824
Product Type
Polish & Cleaner
Volume
75ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome