Automatic Silicon Cable Lock - 600 x 12mm - AWLK15

Order Code: ZT3602728S

£14.29 Inc VAT (20%)
£15.9910.5% off


Description

12mm thickness made from hardened Steel
Silicone skin which makes for a soft finish
Blade style lock barrel with 1000 unique combinations
Includes 2 keys
Security grade rating of 2

See full description
Specifications for Automatic Silicon Cable Lock - 600 x 12mm - AWLK15
  • Product Type
    Accessories
  • Thickness
    12mm
  • Material
    Hardened Steel