Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Automotive Accessories - Various
Chrome Plated Plastic Cleaning Polish 75ml Tube - 1061910
By Autosol
Order Code:
ZT3599727S
£10.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.29
0%
5 - 9
£9.78
5%
10 +
£9.26
10%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
10.29
https://www.zoro.co.uk/shop/automotive/automotive-accessories-various/chrome-plated-plastic-cleaning-polish-75ml-tube-1061910/p/ZT3599727S
Add to quotation
View all Automotive Accessories - Various
Description
Easy to use
Removes grime and fine scratches & leaves a shiny finish that protects
?Non Abrasive
Tags:
#BulkDiscount
Specifications
Specifications for Chrome Plated Plastic Cleaning Polish 75ml Tube - 1061910
Product Type
Cleaning Polish
Volume
75ml
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome