Heavy Duty Cycle Cover - 200 x 110cm - SCC01

Order Code: ZT3604301S

£12.29 Inc VAT (20%)


Description

100% waterproof heavy duty PVC material
Snap closure system
Fits all MTB/Road/Hybrid cycles
Size: 200 x 110cm
365 day protection from the elements

See full description
Specifications for Heavy Duty Cycle Cover - 200 x 110cm - SCC01
  • Product Type
    Accessories
  • Size
    200 x 110cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome