Hex Key Set Long Magnetic Hex Ball SAE Carlyle Hand Tools - HKLMS13

Order Code: ZT3603819S

£17.39 Inc VAT (20%)
£18.998% off


Description

Made From Durable Chrome Vanadium w/Rugged Black Phosphate Finish For Long Life & Added Strength
Magnetic Ball On Long Arm Allows Better Angle Of Entry For Hard To Reach Areas Plus Fastener Control.
Set Also Features Short Hex Arm For Tight Fit Access, & Color Coded Hex Key Holder For Convenient Storage & Identification

Specifications for Hex Key Set Long Magnetic Hex Ball SAE Carlyle Hand Tools - HKLMS13
  • Product Type
    Bits & Bit Sets
  • Material
    Chrome Vanadium