Hub Cap Elastic for Hub Diameter 32 mm Black

Order Code: ZT3613657S

Qty of 4 for
£37.16 Inc VAT (20%)
£9.29 each
QuantityPriceDiscount
1 - 19£9.290%
20 - 39£8.924%
40 - 79£8.558%
80 - 199£8.1812%
200 +£7.8016%

This product must be ordered in multiples of 4

Description

Hub cap, elastic, for hub diameter 32 mm, 4+ items, black. Supplied = assembled. Product type = cover caps. Material = TPE. Colour = black. Diameter = 32 mm.

Specifications for Hub Cap Elastic for Hub Diameter 32 mm Black
  • Diameter
    32mm
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Cover Caps
  • Material
    TPE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome