Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Automotive Accessories - Various
Lamp Repair Outside Sticker - Pack of 3 Colours - V252
By CASTLE PROMOTIONS
Order Code:
ZT3608013S
£3.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 - 99
£2.72
12%
100 +
£2.60
16%
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
3.09
https://www.zoro.co.uk/shop/automotive/automotive-accessories-various/lamp-repair-outside-sticker-pack-of-3-colours-v252/p/ZT3608013S
Add to quotation
View all Automotive Accessories - Various
Description
Contains 3 pieces of vinyl
Red, White and Orange
Approx. size 7cm x 25cm
Outside sticker
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Lamp Repair Outside Sticker - Pack of 3 Colours - V252
Product Type
Graphics & Pinstripes
Colour
White
Red
Orange
Material
Vinyl