Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Automotive Accessories - Various
Site Extension Lead - 25m - 377
By MAYPOLE
Order Code:
ZT3597831S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/automotive/automotive-accessories-various/site-extension-lead-25m-377/p/ZT3597831S
Add to quotation
View all Automotive Accessories - Various
Description
3 core x 2.5mm2 copper cable
16A 230V splashproof site connectors
NCC Compliant
IP44 rated
Specifications
Specifications for Site Extension Lead - 25m - 377
Product Type
Power Supply Electrical
Length
25m
Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome