Suction Cup Diamond Sign - Blue - Cheeky Monkey - DH05

Order Code: ZT3605129S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

Diamond shaped sign made from plastic with a suction cup for fixing to the rear window
Approx. size: 145 x 145 mm or 5.75in. x 5.75in.
Supplied with sucker to hang inside of glass

Specifications for Suction Cup Diamond Sign - Blue - Cheeky Monkey - DH05
  • Product Type
    Graphics & Pinstripes
  • Shape
    Diamond
  • Colour
    Blue
  • Material
    Plastic