Aerial - Replacement Aluminium Whip - 17cm - AN7606

Order Code: ZT3603518S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

Aluminium replacement whip
Includes 5mm & 6mm stud
Length: 17cm
Universal

See full description
Specifications for Aerial - Replacement Aluminium Whip - 17cm - AN7606
  • Product Type
    Aerials
  • Material
    Aluminium
  • Length
    17cm
  • Stud Sizes
    5mm
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome