Guard Smart Van Alarm and Tracker

Order Code: ZT4792166S

£109.99 Inc VAT (20%)


Description

The ARMD GUARD Smart Van Alarm Tracker has been designed to protect your livelihood, this cutting-edge device offers a host of features which will make it an invaluable asset to any tradesperson, providing not only peace of mind but also enhancing the chances of recovering stolen tools. The 'Plug and Play' alarm can be set up within two minutes, with no technical knowledge required. You simply plug it into the OBD port in your van. The alarm is powered by your vehicles OBD port, ensuring it remains operational without draining your vans battery. You can rely on ARMD Guard to protect your tools without compromising your vehicles performance. One of ARMD Guards standout features is its silent alert system. In the unfortunate event of a break-in, ARMD Guard discreetly calls you while the criminals are in action, without them knowing. This allows you to take swift action, potentially leading to the capture of the culprits and the recovery of your stolen tools. Auto-Scheduling allows users to schedule when the ARMD Guard is on or off, saving time and hassle. No remembering to turn it on at night or off in the morning if you leave for work at a fixed time. The built-in GPS technology allows you to track your vans location and movements in real-time. Whether you need to keep tabs on your vehicle or recover it in case of theft, it has you covered. You can arm and disarm your ARMD Guard with ease via the App, ensuring your van is always protected when you need it to be. The sensor in ARMD Guard boasts an impressive seven year battery life, offering extended protection without the hassle of frequent battery replacements. Specifications: Wire Connectivity: Bluetooth 4.0.Detection Range: up to 5m.Hub Dimensions: 52.6 x 29.1 x 26mm.Motion Sensor Dimensions: 57mm.

See full description
Specifications for Guard Smart Van Alarm and Tracker
  • Lock Type
    Van

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome