Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Audio, Video & Navigation
Automotive Audio Fitting Solutions
Noise Filter - 5A - NF100
By CELSUS
Order Code:
ZT3607655S
£14.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.29
0%
5 - 9
£13.72
4%
10 - 19
£13.15
8%
20 +
£12.58
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
14.29
https://www.zoro.co.uk/shop/automotive/automotive-audio-fitting-solutions/noise-filter-5a-nf100/p/ZT3607655S
Add to quotation
View all Automotive Audio Fitting Solutions
Description
5A noise filter
RED: Input
BLACK: Ground
BLUE: Output
Tags:
#BulkDiscount
Specifications
Specifications for Noise Filter - 5A - NF100
Product Type
Audio Sundries
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome