Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Audio, Video & Navigation
Automotive Audio Fitting Solutions
Split Conduit - 12.9mm - VRS16B
By CELSUS
Order Code:
ZT3608239S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/automotive/automotive-audio-fitting-solutions/split-conduit-12-9mm-vrs16b/p/ZT3608239S
Add to quotation
View all Automotive Audio Fitting Solutions
Description
Used to tidy and protect wiring
Length - 1.0 m
Easily cut to length
Colour - Black
Tags:
#BulkDiscount
Specifications
Specifications for Split Conduit - 12.9mm - VRS16B
Product Type
Audio Sundries
Length
1.0m
Diameter
12.9mm
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome