Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Audio, Video & Navigation
Automotive Audio Fitting Solutions
Velcro Self Adhesive Hook - Black - 25m - VR20SABH
By CELSUS
Order Code:
ZT3608301S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/automotive/automotive-audio-fitting-solutions/velcro-self-adhesive-hook-black-25m-vr20sabh/p/ZT3608301S
Add to quotation
View all Automotive Audio Fitting Solutions
Description
Velcro with self adhesive loop
Size: 25m
Colour: Black
Specifications
Specifications for Velcro Self Adhesive Hook - Black - 25m - VR20SABH
Product Type
Audio Sundries
Colour
Black
Type
Self Adhesive Hook
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome