03981 Chargestar 18 Charger & Maintainer

Order Code: ZT1120097X

£71.99 Inc VAT (20%)

Currently unavailable

Description

03981 Smart 18 Automatic
230v (13amp) supply. Three stage charge programme for WET, AGM and GEL batteries. 6v/12v charging voltages. 100% rated output. Fast/deep charge mode. 12amp maximum charging current. Over charge/short circuit protection.

Specifications for 03981 Chargestar 18 Charger & Maintainer
  • Battery Capacity
    40 to 160A·h
  • Dimensions
    200 x 150 x 175mm
  • Weight
    1kg
  • Vehicle Connector Type
    Crocodile Clips
  • Output Voltage
    12V
    6V
  • MFR Part No.
    03981
  • Standards Met
    CE Approved
  • Product Type
    Battery Charger and Maintainer
  • Compatible Battery Type
    Lead acid
    Gel
    AGM
  • Input Voltage
    230v (13amp)V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome