0
1
2

05532 Startmaster P300 Battery Charger

Order Code: ZT1120089X

£169.99 Inc VAT (20%)


Description

• 230v (13amp) supply
• 12v charging
• 20amp maximum charging current for high capacity batteries and quick charging
• Powerful 150amp maximum boost rate
• High 150Ah battery capacity
• Ammeter clearly and accurately indicates charging levels
• 2 charge rate levels – for fast and slow charging
BADGES: Made in EU, NEW, 13amp supply

See full description
Specifications for 05532 Startmaster P300 Battery Charger
  • Vehicle Connector Type
    Crocodile Clips
  • Product Type
    Battery Charger and Starter
  • Dimensions
    245 x 265 x 300mm
  • Standards Met
    CE Approved
  • Output Voltage
    12V
  • Input Voltage
    230v (13amp)V
  • MFR Part No.
    05532
  • Weight
    6.58kg
  • Battery Capacity
    to 160A·h
  • Compatible Battery Type
    Lead acid
    AGM
    Gel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome