12/24V Automatic Battery Charger 60A and 200A Starter

Order Code: ZT4907695S

£319.99 Inc VAT (20%)


Description

Automatic battery charger and starter designed for charging and boosting a variety of AGM (stop/start) , GEL, Lead Acid and Lithium LiFePo4 batteries up to 600Ah. Intuitive digital display and 200A peak engine start function, makes this unit ideal for every workshop. Features overcharge, short circuit, and reverse polarity protection. Dedicated charging programs for AGM, GEL, conventional Lead Acid and Lithium batteries with fully automated charging algorithms. Three charging rates for both 12V and 24V systems makes this ideal for whatever job comes through the workshop. Portable design with handle means you can easily manoeuvre the unit around the workshop.

See full description
Specifications for 12/24V Automatic Battery Charger 60A and 200A Starter
  • MFR Part No.
    SUPERSTART200D
  • Weight
    16kg
  • Cable Length
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome