6/12V 150A Starter/15A Automatic Battery Charger & Maintainer - SUPERBOOST150D

Order Code: ZT3108917S

£169.99 Inc VAT (20%)


Description

Automatic battery charger and starter, designed for charging, maintaining, and boosting a variety of AGM (stop/start) , GEL, lead acid and Lithium LiFePO4 batteries up to 300Ah. Intuitive digital display and 150A peak engine start function, makes this unit ideal for every workshop. Features overcharge, short circuit, and reverse polarity protection. Dedicated charging programs for AGM, GEL and conventional lead acid batteries with fully automated charging algorithms. Fast charge program for larger batteries. Automatic boost/engine start function once 12V mode is selected and battery voltage is over 4V. Portable design with carry handle and cable management system which allows the clips to be stored neatly away when not in use.
• AUTOMATIC BATTERY CHARGER AND STARTER - designed for charging, maintaining, and boosting a variety of AGM (stop/start) , GEL, lead acid and Lithium LiFePO4 batteries up to 300Ah.
• INTUITIVE - digital display and 150A peak engine start function, makes this unit ideal for every workshop.
• FEATURES - overcharge, short circuit, and reverse polarity protection.
• DEDICATED CHARGING PROGRAMS - for AGM, GEL and conventional lead acid batteries with fully automated charging algorithms.
• FAST CHARGE PROGRAM - for larger batteries.
• AUTOMATIC BOOST/ENGINE START FUNCTION - once 12V mode is selected and battery voltage is over 4V.
• PORTABLE DESIGN - with carry handle and cable management system which allows the clips to be stored neatly away when not in use.
• 2 Year guarantee*.

See full description
Specifications for 6/12V 150A Starter/15A Automatic Battery Charger & Maintainer - SUPERBOOST150D
  • MFR Part No.
    SUPERBOOST150D
  • Weight
    4.43kg
  • Cable Length
    1.2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome