0
1
2

Battery Charger for 12V Lithium-ion One Battery Range

Order Code: ZT1225155P

£21.99 Inc VAT (20%)


Description

For recharging SV12, 12V lithium-ion battery series. Compatible battery packs, CP1200BP, CP1200BP3 and CP1200BP4.

Specifications for Battery Charger for 12V Lithium-ion One Battery Range
  • MFR Part No.
    CP1200MC
  • Power
    2A
  • Nett Weight
    0.32kg
  • Input Voltage
    230V ~ 50Hz
  • Output Current
    12V dc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome