Battery Charger, For Material Stands, Black

Order Code: ZT2702071S

£109.99 Inc VAT (20%)


Description

Battery charger, for material stands, black. Supplied = assembled. Frequency = 50/60 Hz. Voltage = 29 V. Mains voltage = 100 - 240 V. Height = 40 mm. Width = 51 mm. Depth = 115 mm. Product type = rechargeable battery chargers.

Specifications for Battery Charger, For Material Stands, Black
  • Product Type
    Rechargeable Battery Chargers
  • Depth
    115mm
  • Mains Voltage
    100 - 240V
  • Supplied
    Assembled
  • Height
    40mm
  • Width
    51mm
  • Voltage
    29V
  • Frequency
    50/60Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome