Battery Charger for Semi-Automatic Sealing Device 220 - 240 V

Order Code: ZT4130277S

£399.99 Inc VAT (20%)


Description

Battery charger, for semi-automatic sealing device, 220 - 240 V. Supplied = assembled. Frequency = 50-60 Hz. Voltage = 220-240 V. Height = 115 mm. Width = 117 mm. Depth = 80 mm. Product type = mains adapters (accessories) Suitable for rechargeable strapping tool for semi-automatic PP and PET strapping, entry level and rechargeable Bosch Li-ion battery, 12 V/6.0 Ah.

Specifications for Battery Charger for Semi-Automatic Sealing Device 220 - 240 V
  • Product Type
    Battery Charger
  • Width
    117mm
  • Height
    115mm
  • Depth
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome