Streetwize Battery Charger - Plastic Case 6/12V 12 Amp 12V 12 Amp battery charger Plastic casing 6V Charge 8.4 ADC, (12 Amp RMS) 6V Trickle - 5.2 ADC (7 Amp RMS) 12V Charge - 8.4 ADC (12 Amp RMS) 12V Trickle - 6 ADC (8 Amp RMS) Battery capacity: 9-160Ah Overheat protection Overload protection Reverse polarity protection Short circuit protection Battery type compatibility: Lead acid only
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.