Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Automotive Battery Chargers
Charger 110 V 64650
By EGA Master
Order Code:
ZT3280030S
£99.99
each
Inc VAT (20%)
£199.98 minimum order value
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
199.98
https://www.zoro.co.uk/shop/automotive/automotive-battery-chargers/charger-110-v-64650/p/ZT3280030S
Add to quotation
View all Automotive Battery Chargers
Description
CHARGER 110 V
Tags:
#BulkDiscount
Specifications
Specifications for Charger 110 V 64650
Product Type
Charger
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome