Impulse Charger, 12 V, 8 A, Short Circuit And Reverse Polarity Protection

Order Code: ZT2743885S

£399.99 Inc VAT (20%)


Description

Impulse charger, 12 V, 8 A, short circuit and reverse polarity protection. Supplied = assembled. Capacitance = 6 A. Voltage = 12 V. Mains voltage = 230 V. Product type = rechargeable battery chargers. With short circuit and reverse polarity protection. Connection voltage 230 V - 12 V, 6 A.

Specifications for Impulse Charger, 12 V, 8 A, Short Circuit And Reverse Polarity Protection
  • Product Type
    Rechargeable Battery Chargers
  • Supplied
    Assembled
  • Mains Voltage
    230V
  • Capacitance
    0.25
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome