Professional 25a Workshop Charger - GENIUSPRO25

Order Code: ZT3606776S

£599.99 Inc VAT (20%)


Description

A multi-voltage charger - 6-volt (50-amps) , 12-volt (50-amps) , and 24-volt (25-amps) - for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion.
Designed for pros who need absolute performance and uncompromising functionality. Featuring ultra-flexible silicone cabling - down to -40ºC - with protective nylon breaded shielding for maximum protection against abrasion.
A dual-voltage power supply - 12-volt (50-amp) and 24-volt (25-amp) - to maintain constant power delivery without unwanted ripple, noise, and transient spikes during ECU flashing, reprogramming, and diagnostic testing.
An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates to maximize battery life and enable fast charging.
Detects batteries as low as 1-volt. Or use the all-new force mode that allows you to manually begin charging dead batteries down to zero volts.

See full description
Specifications for Professional 25a Workshop Charger - GENIUSPRO25
  • Product Type
    Battery Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome