The SIP 12v24/v SC Pro Booster 18002XP is completely maintenance-free with an unlimited shelf life thanks to a high current superconductor design which utilises powerful ultracapacitors who, in turn, remove the need for an internal battery.
This means the power of an AGM booster pack is still available, but without the heavy weight, inefficiency, and battery deterioration. All the benefits without the hassle.
Perfect for boost-starting ATVs, motorcycles, cars, vans, trucks, tractors, excavators, and HGVs safely and efficiently, plus service, mobile, and roadside applications.
• 12v/24v heavy-duty capacitor start booster
• 18000A (12v) or 9000A (24v) boost peak rate
• 4400A (12v) or 3400A (24v) cranking rate
• 10x 3400F ultracapacitors for powerful performance
• ON/OFF switch and a safety fuse on positive clamp
• Robust and shockproof ABS casing for high durability
• Digital charge rate indication for high accuracy
• Reverse polarity protection with audible alert
• Telescopic handle and wheel kit for easy mobility
• Ideal for ATVs, motorcycles, cars, vans, trucks, tractors, excavators, and HGVs
• High efficiency, high-current superconductor design
• Efficient 15sec fast recharge from a running vehicle
• No internal battery; maintenance-free and unlimited shelf life
• Over 1million cycles for an extended lifespan
• Quality leads and clamps for high performance
• Supplied with an automatic charger
• Lightweight and compact design
• SIP 2-Year Standard Silver Warranty
• Manufactured in Switzerland