SX2700 Steempro Powerplus 55 Litre Each

Order Code: ZT2426034S

£4,699.99 Inc VAT (20%)

Currently unavailable

Description

Prochem Steempro Powermax SX2700 Carpet cleaner 55 litre is the big brother to the popular Steempro Powermax, the Steempro Powerplus has the extra capacity and 250 psi pump to tackle the really big jobs quickly and professionally. For large areas of carpet cleaning the Steempro Powerplus saves time on re-filling and emptying.
Specifications Capacity - Wet 41L/Solution 55L Pump - 250 PSI Power Cord - 7.6m Motor - 2 x 3 stage by-pass “Hi-lift” (Prochem Code LA4501E) Weight - (Machine + Kit) 44kg Power - 230V AC 50/60Hz Suction - 5588mm H2O Airflow - 113L/sec Dimensions - 1010mm x 990mm x 550mm
Kit - Complete with hoses and 30cm (12″) carpet wand.

See full description
Specifications for SX2700 Steempro Powerplus 55 Litre Each
  • Colour
    Blue
  • Product Type
    Carpet Cleaners
  • Size
    55L
  • Weight
    44kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome