TAKKTOR T1000 Electric Tow Truck, Flex Coupling For Corlettes, Rechargeable Battery, Charger

Order Code: ZT2703937S

£5,999.99 Inc VAT (20%)


Description

TAKKTOR T1000 electric tow truck, flex coupling for Corlettes, rechargeable battery, charger. Supplied = pre-assembled, final assembly by customer. Weight = 101.8 kg. Tensile force = 1000 kg. Height = 1060 mm. Overall length = 1140 mm. Overall width = 502 mm. Trailer load = 1000 kg. Frame material = steel, colour coated. Frame colour = charcoal RAL 7016, lemon yellow RAL 1012. Product type = electric tow trucks. Climbing capability = 5 %. Drawbar height = 1060 mm. Battery version = lithium ion rechargeable battery. Voltage = 24 V. Pulling/pushing speed under load = 4 km/h. Wheel fittings = 2 drive wheels, 2 swivel castors. Steering wheel material = polyurethane. Steering wheel diameter = 100 mm. Steering wheel width = 32 mm. Running wheel material = elastic. Fixed wheel diameter = 260 mm. Type of brakes = wheel stop. Scope of delivery = flex coupling for Corlettes, battery, charger. Smooth, easy steering by means of an ergonomic safety drawbar head. Compact and easy to manoeuvre. Replaceable coupling systems allow use for different trailer types. Different trailer types can be used, replaceable coupling. Continuous speed control. Optionally equipped with a replaceable Li-ion battery system and a battery charger, or as a basic model with optional accessories. This makes continuous operation possible. Protection against being switched on by unauthorised persons, and with a belly switch and horn. Note: The flex couplings of the T1000 are intended only for roll containers and Corlettes tested by KAISER+KRAFT. Use that differs in any way from the intended purpose will lead to exclusion from the warranty under regulation 208-057 of German Social Accident Insurance. Corlettes that have been tested can be found on this page under Combinations.

See full description
Specifications for TAKKTOR T1000 Electric Tow Truck, Flex Coupling For Corlettes, Rechargeable Battery, Charger
  • Product Type
    Electric Tow Trucks
  • Frame Colour
    Charcoal
  • Wheel Fittings
    2 Drive Wheels, 2 Swivel Castors
  • Steering Wheel Material
    Polyurethane
  • Steering Wheel Width
    32mm
  • Overall Width
    502mm
  • Steering Wheel Diameter
    100mm
  • Trailer Load
    1000kg
  • Weight
    101.8kg
  • Height
    1060mm
  • Fixed Wheel Diameter
    260mm
  • Frame Material
    Steel, Colour Coated
  • Running Wheel Material
    Elastic
  • Overall Length
    1140mm
  • Voltage
    24V
  • Type of Brakes
    Wheel Stop
  • Drawbar Height
    1060mm
  • Tensile Force
    1000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome