38mm Single Line Pulley with Hook Galvanised

Order Code: ZT1717601S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 - 19£7.1910%
20 +£6.7915%


Description

The Perry single cast pulleys offer a versatile solution for effortlessly raising or lowering lightweight objects in both domestic and industrial settings. Constructed with a durable galvanized material, these pulleys provide extra protection against rust and corrosion, ensuring longevity and reliability. Whether used at home or in an industrial environment, these pulleys are designed to facilitate smooth and efficient movement, making them an ideal choice for various lifting applications.

Features and Benefits
• Versatile usage
• Easy to use, reliable mechanism
• Galvanised product has extra protection against rust and corrosion

Typical Applications
• Lower or raise lightweight objects

See full description
Specifications for 38mm Single Line Pulley with Hook Galvanised
  • Pulley Type
    Line
  • MFR Part No.
    1260CPP038GV
  • Maximum Rope Diameter
    8mm
  • Finish/Coating
    Galvanised
  • Wheel Type
    Cast
  • Size
    83mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome