BMW M47 M57 M47TU M57TU Timing Tool Set Diesel Land Rover MG Vauxhall

Order Code: ZT3738442S

£65.99 Inc VAT (20%)


Description

Timing tool set for chain driven BMW, Land Rover, MG/Rover M47 and M57 diesel engine, set includes all necessary tools for locking camshaft and flywheel in correct position when work on adjusting or setting timing chain are undertaken. Supplied in handy storage case.
Makes & models:

BMW
- 118d (2004-2007) , 120d (2004-2007)
- 320d (1998-2005) , 320td Compact (1998-2005) , 330d (1999-2007) , 330cd (1999-2007) , 318d (2001-2005) , 318td Compact (2001-2005) , 325d (2002-2010) , 318d (2005-2008) , 318td (2005-2008) , 320d (2005-2008) , 320cd (2005-2008) , 335d (2006-2011)
- 530d (1998-2010) , 530xd (1998-2010) , 520d (2000-2009) , 525d (2000-2010) , 525xd (2000-2010) , 535d (2004-2010)
- 635d (2007-2011)
- 730d (1998-2002) , 730d (2002-2008)
- X3 3.0d (2003-2010) , X3 3.0sd (2003-2010) , X3 2.0d (2004-2007)
- X5 3.0d (2000-2010)
- X6 3.0d (2008-2010) , X6 3.5d (2008-2010)

Land Rover
- Freelander (2000-2006)
- Range Rover (2002-2006)

MG/Rover
- ZT (2001-2005, ZT-T (2001-2005)
- 75 (1999-2005)

Vauxhall/Opel
- Omega B (2001-2003)

Engine codes:

- 2.0 - 20 4D 1, 20 4D 4, 204D3 (TD4) , M47R
- 2.5 - 25 6D 1, 25 6D 2, Y25DT
- 3.0 - 30 6D 1, 30 6D 2, 30 6D 3, 30 6D 4, 30 6D 5, 306D1 (TD6)

Set includes:

1. Tensioner locking pins (2pcs)
2. Camshaft alignment tool
3. Locking plate
4. Crankshaft alignment pin
5. Flywheel locking pin
6. Flywheel locking pin

OEM:

1. 11 3 340
2. 11 3 320
3. 11 6 322
4. 11 2 300
5. 11 5 180
6. 11 6 080

Other OEM:

6. 12 227, LRT 12 227

Fuel type:

Diesel

Drive:

Chain

See full description
Specifications for BMW M47 M57 M47TU M57TU Timing Tool Set Diesel Land Rover MG Vauxhall
  • Product Type
    Timing Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome