180 Pipe Bending Tool 6 8 10mm 3 in 1

Order Code: ZT3738516S

£22.99 Inc VAT (20%)


Description

Professional lightweight pipe bender tool (3in1) for accurate tubes bending diameter of Ø6, 8, 10mm (1/4", 5/16", 3/8") up to 180° without damage to pipe walls. Feature 3 different groves to avoid twisting the pipe while bending and clear marking for 0°, 15°, 30°, 45° 60°, 75°, 90°, 105°, 120°, 135°, 150°, 165°, 180° for right, left or offset bends. Suitable for use on aluminium, brass, copper, cupro-nickel, steel tubing and other non ferrous metals. Made of heavy duty forged steel with powder coated finish for performance and durability. Ideal for bending medium diameter pipes found in central heating, braking system, air conditioning, refrigeration and other general installation tasks. Overall length of 190mm. Pipe bender for smaller diameter pipes (ASTA A-ROG300) sold separately.
Specification:

- Capacity - Ø6mm (1/4") , Ø8mm (5/16") , Ø10mm (3/8")
- Length - 190mm

See full description
Specifications for 180 Pipe Bending Tool 6 8 10mm 3 in 1
  • Product Type
    Pipe Bending Tool
  • Overall Length
    190mm
  • Finish
    Powder coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome