Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Body Clips
A4 Marine Grade Stainless Petrol Pipe Clips 10mm - SS260A
By AUTOBAR
Order Code:
ZT3956895S
£3.49
each
Inc VAT (20%)
£104.70 minimum order value
Quantity
Price
Discount
1 - 49
£3.49
0%
50 - 99
£3.32
5%
100 +
£3.14
10%
Add to basket
Minimum order quantity: 30.
Get it by
Thu, 16th Jan
In Stock
GBP
104.70
https://www.zoro.co.uk/shop/automotive/automotive-body-clips/a4-marine-grade-stainless-petrol-pipe-clips-10mm-ss260a/p/ZT3956895S
Add to quotation
View all Automotive Body Clips
Description
Stainless Steel Petrol Pipe Hose Clips 8-10mm
Tags:
#BulkDiscount
Specifications
Specifications for A4 Marine Grade Stainless Petrol Pipe Clips 10mm - SS260A
Size Range
8-10mm
Product Type
Petrol Pipe Clips
Size
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome