Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Body Clips
A4 Marine Grade Stainless Petrol Pipe Clips 8mm - SS260
By AUTOBAR
Order Code:
ZT3956721S
£3.39
each
Inc VAT (20%)
£108.48 minimum order value
Quantity
Price
Discount
1 - 49
£3.39
0%
50 - 99
£3.19
6%
100 +
£2.98
12%
Add to basket
Minimum order quantity: 32.
Get it by
Wed, 15th Jan
In Stock
GBP
108.48
https://www.zoro.co.uk/shop/automotive/automotive-body-clips/a4-marine-grade-stainless-petrol-pipe-clips-8mm-ss260/p/ZT3956721S
Add to quotation
View all Automotive Body Clips
Description
Stainless Steel Petrol Pipe Hose Clips 11-13mm
Tags:
#BulkDiscount
Specifications
Specifications for A4 Marine Grade Stainless Petrol Pipe Clips 8mm - SS260
Diameter
8mm
Size Range
11-13mm
Product Type
Petrol Pipe Clips
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome