Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Body Clips
Blanking Grommets 25mm 1" - 179
By AUTOBAR
Order Code:
ZT3954531S
£1.69
each
Inc VAT (20%)
£197.73 minimum order value
Quantity
Price
Discount
1 - 199
£1.69
0%
200 +
£1.62
4%
Add to basket
Minimum order quantity: 117.
Get it by
Wed, 15th Jan
In Stock
GBP
197.73
https://www.zoro.co.uk/shop/automotive/automotive-body-clips/blanking-grommets-25mm-1-inch-179/p/ZT3954531S
Add to quotation
View all Automotive Body Clips
Description
AUTOBAR Blanking Grommets 25MM 1NCH - 179 179
Tags:
#BulkDiscount
Specifications
Specifications for Blanking Grommets 25mm 1" - 179
Product Type
Blanking Grommets
Type
Blanking Grommet
Size
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome