Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Body Clips
Blue 2m I.D 5mm Silicon VAC Hose - SVH05
By SIMPLY CAR
Order Code:
ZT3954443S
£6.29
each
Inc VAT (20%)
£88.06 minimum order value
14
Add to basket
Minimum order quantity: 14.
Get it by
Mon, 6th Jan
In Stock
GBP
88.06
https://www.zoro.co.uk/shop/automotive/automotive-body-clips/blue-2m-i-d-5mm-silicon-vac-hose-svh05/p/ZT3954443S
Add to quotation
View all Automotive Body Clips
Description
Suitable for air and low pressure water such as vaccum lines, dump valvaes and washer tubing.
Specifications
Specifications for Blue 2m I.D 5mm Silicon VAC Hose - SVH05
Length
2m
Material
Silicon
Product Type
VAC Hose
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome