Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Body Clips
Bumper Fascia Retainer - Honda - Pack of 50 - 31614
By CONNECT
Order Code:
ZT3597956S
£15.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
15.99
https://www.zoro.co.uk/shop/automotive/automotive-body-clips/bumper-fascia-retainer-honda-pack-of-50-31614/p/ZT3597956S
Add to quotation
View all Automotive Body Clips
Description
Head Diameter 21.4mm
Stem Length. 29.2mm
Stem Diameter 11.3mm
Black Nylon
Honda
See full description
Specifications
Specifications for Bumper Fascia Retainer - Honda - Pack of 50 - 31614
Product Type
Vehicle Trim Clips
Pack Quantity
50
Head Diameter
21.4mm
Stem Length
29.2mm
Stem Diameter
11.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome