Bumper Push Retainer - Honda/Mitsubishi - Pack of 50 - 31657

Order Code: ZT3598258S

£21.49 Inc VAT (20%)


Description

Head Diameter 20.0mm
Stem Length 13.0mm
Hole Size 10.0mm
Black Nylon
Honda, Mitsubishi

See full description
Specifications for Bumper Push Retainer - Honda/Mitsubishi - Pack of 50 - 31657
  • Product Type
    Vehicle Trim Clips
  • Hole Size
    10.0mm
  • Stem Length
    13.0mm
  • Head Diameter
    20.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome