Bumper Push Type Retainer - Pack of 50 - 35054

Order Code: ZT3599395S

£14.39 Inc VAT (20%)


Description

Bumper Push Type Retainer
Renault | Citroën | Peugeot
Head 36.0mm | Panel Thickness 2.5 : 10.5mm
Length 22.4mm | Hole Size 9.3mm
OE No.7703077225 7518N8

See full description
Specifications for Bumper Push Type Retainer - Pack of 50 - 35054
  • Product Type
    Vehicle Trim Clips
  • Pack Quantity
    50
  • Length
    22.4mm
  • Type
    Bumper Push Type Retainer
  • Head Diameter
    36.0mm
  • Hole Size
    9.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome