Clip - Citroen, Renault & Peugeot - Pack of 50 - 35047

Order Code: ZT3599477S

£21.99 Inc VAT (20%)


Description

Bonnet Clip
Citroën | Renault | Peugeot
Head 19.8mm | Panel Thickness 2:8.5mm
Hole Size 6.4:8.6mm
OE.No8565.53

See full description
Specifications for Clip - Citroen, Renault & Peugeot - Pack of 50 - 35047
  • Product Type
    Vehicle Trim Clips
  • Pack Quantity
    50
  • Hole Size
    8.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome