Door Lock Rod Clip - Ford/GM - Pack of 50 - 31622

Order Code: ZT3598172S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£13.947%


Description

Left Hand Side
Rod Size 3.9mm
Stem Length 8.6mm
Hole Size 6.0mm | Black Nylon
Ford, General Motors

See full description
Specifications for Door Lock Rod Clip - Ford/GM - Pack of 50 - 31622
  • Product Type
    Vehicle Trim Clips
  • Pack Quantity
    50
  • Stem Length
    8.6mm
  • Hole Size
    6.0mm