Door Trim Panel Retainer - Nissan/Toyota - Pack of 50 - 31619

Order Code: ZT3597916S

£14.99 Inc VAT (20%)
£15.996% off


Description

Head Diameter 14.0mm
Stem Length 8.0mm
Hole Size 10.0mm
Grey Nylon
Nissan, Toyota

See full description
Specifications for Door Trim Panel Retainer - Nissan/Toyota - Pack of 50 - 31619
  • Product Type
    Vehicle Trim Clips
  • Hole Size
    10.0mm
  • Stem Length
    8.0mm
  • Head Diameter
    14.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome