Drive Rivet for Volvo/Land Rover - Pack of 50 - 36191

Order Code: ZT3601356S

£15.99 Inc VAT (20%)
£16.995.5% off


Description

Dimensions: head 16mm x length 14mm x hole size 6mm
Replaces Volvo OE No. 12681763 & Landrover OE No. AFU 1075
Also suitable for general use on many vehicle marques including Land Rover
Pack of 50 pieces

See full description
Specifications for Drive Rivet for Volvo/Land Rover - Pack of 50 - 36191
  • Product Type
    Vehicle Trim Clips
  • Length
    14mm
  • Hole Size
    6mm
  • Head Diameter
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome